Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 4#4 Skt Plug - MS3456W32-17B
By Amphenol Matrix
Order Code:
ZT3863698S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-4-4-skt-plug-ms3456w32-17b/p/ZT3863698S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 4#4 SKT PLUG - MS3456W32-17B
Specifications
Specifications for 5015 Rr 4#4 Skt Plug - MS3456W32-17B
Operating Voltage DC
1250
Contact Style
Socket
Operating Temperature
67 to +347 (-55 to +175)
Shielding
Yes
Contact Mating Life
500
Connector Style
Plug
Contact Size
4#4
Sealing
Meets IP67
Operating Voltage AC
900
Mounting Type
Cable
Shell Colour
Olive Drab
Connector Type
Circular
No. Contacts
4
Crimp Wire Gauge
6, 4
Shell Material
Aluminum Alloy
Amperage Rating
80A
Contacts Supplied
No
RoHS Compliant
No
Grommet Seal Material
Silicone
Termination Method
Crimp
Insert Material
Hard Dielectric
Insert Arrangement
32-17
MFR Part No.
MTX MS3456W32-17B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome