Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
5015 Rr 4#4 Skt Plug - MS3456W32-17SW
By Amphenol Matrix
Order Code:
ZT3863836S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/connectors/amphenol-ms3450-series-mil-dtl-5015-matrix/5015-rr-4-4-skt-plug-ms3456w32-17sw/p/ZT3863836S
Add to quotation
View all Amphenol MS3450 Series MIL-DTL-5015 (Matrix)
Description
Amphenol Matrix, 5015 RR 4#4 SKT PLUG - MS3456W32-17SW
Specifications
Specifications for 5015 Rr 4#4 Skt Plug - MS3456W32-17SW
Contact Material
Copper Alloy
Connector Type
Connector Circular
Insert Rotation Keying
W
Amperage Rating
80A
Contacts Supplied
Yes
Mounting Type
Cable
Crimp Wire Gauge
6, 4
Specification
MIL-C-39029
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Socket
Insert Material
Hard Dielectric
MFR Part No.
MTX MS3456W32-17SW
Operating Voltage DC
1250
Operating Temperature
67 to +347 (-55 to +175)
No. Contacts
4
Grommet Seal Material
Silicone
Contact Plating
50 microinches Gold Plate
Operating Voltage AC
900
Sealing
Meets IP67
Rotation Angle
45
Insert Arrangement
32-17
Contact Size
4#4
Shell Colour
Olive Drab
Connector Style
Plug
RoHS Compliant
No
Termination Method
Crimp
Contact Mating Life
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome