SIZE 4 POWER PIN CONTACT 900017

Order Code: ZT1922232S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

GeneralPartSpec: MIL-DTL-38999 style
ConnectorType: Contact
ContactStyle: Pin
ContactSize: #4 Power

Specifications for SIZE 4 POWER PIN CONTACT 900017
  • MFR Part No.
    ASX 900017
  • Connector Type
    Contact
  • Contact Size
    #4 Power
  • Contact Style
    Pin
  • Specification
    MIL-DTL-38999 style

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome