CTV 15C 3 MIXED PIN WALL RECP CTVPS00RF-19-31S-LC

Order Code: ZT1849852S

£69.99 Inc VAT (20%)


Description

GeneralPartSpec: 38999 Commercial
RoHS_YN: Yes
Sealing: Meets IP66
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Wall - Front Mount - Thru Holes
NumOfContacts: 0
ContactsSupplied: No
ContactStyle: Socket
TerminationMethod: Crimp
InsertArrangement: 19-31
InsertMaterial: Hard Dielectric
ShellMaterial: Composite
ShellPlating: Electroless Nickel
ShellColor: Silver
GrommetSealMaterial: Silicone
AmperageRating: 150A
OperatingTemperature: -85F to +347F (-65C to +175C)
InsertRotationKeying: Normal

See full description
Specifications for CTV 15C 3 MIXED PIN WALL RECP CTVPS00RF-19-31S-LC
  • Amperage Rating
    150A
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • Mounting Type
    Wall - Front Mount - Thru Holes
  • Insert Rotation Keying
    Normal
  • Contact Style
    Socket
  • Insert Arrangement
    19-31
  • Operating Temperature
    85F to +347F (-65C to +175C)
  • Insert Material
    Hard Dielectric
  • Contacts Supplied
    No
  • Grommet Seal Material
    Silicone
  • RoHS Compliant
    Yes
  • Sealing
    IP66
  • Shell Colour
    Silver
  • Shielding
    Yes
  • Shell Plating
    Electroless Nickel
  • Shell Material
    Composite
  • Terminated Method
    Crimp
  • Specification
    38999 Commercial
  • Product Range
    Amphenol TV-CTV - D38999 Series III
  • MFR Part No.
    APH CTVPS00RF-19-31S-LC
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome