CTV 2C 2#16 PIN RECP CTV07RGW-11-2P-LC

Order Code: ZT1847429S

£119.99 Inc VAT (20%)


Description

GeneralPartSpec: 38999 Commercial
RoHS_YN: No
Sealing: Meets IP66
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle - Groundplane
MountingType: Jam Nut
NumOfContacts: 2
ContactsSupplied: No
ContactStyle: Pin
ContactSize: 2#16
TerminationMethod: Crimp
CrimpWireGauge: 20, 18, 16
InsertArrangement: 44137
InsertMaterial: Hard Dielectric
ShellMaterial: Composite
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Silicone
AmperageRating: 13A
OperatingVoltage_DC: 850
OperatingVoltage_AC: 600
OperatingTemperature: -85F to +347F (-65C to +175C)
InsertRotationKeying: Normal

See full description
Specifications for CTV 2C 2#16 PIN RECP CTV07RGW-11-2P-LC
  • Amperage Rating
    13A
  • Connector Type
    Circular
  • Connector Style
    Receptacle - Groundplane
  • Operating Temperature
    85F to +347F (-65C to +175C)
  • Contact Size
    2#16
  • Insert Material
    Hard Dielectric
  • Mounting Type
    Jam Nut
  • Contacts Supplied
    No
  • Crimp Wire Gauge
    20, 18, 16
  • Grommet Seal Material
    Silicone
  • No. Contacts
    2
  • Contact Style
    PIN
  • Insert Rotation Keying
    Normal
  • Insert Arrangement
    44137
  • RoHS Compliant
    No
  • Operating Voltage AC
    600V
  • Operating Voltage DC
    850V
  • Shell Colour
    Olive Drab
  • Sealing
    IP66
  • Terminated Method
    Crimp
  • Specification
    38999 Commercial
  • Shell Plating
    Olive Drab Chromate Over Cadmium
  • Shielding
    Yes
  • Shell Material
    Composite
  • Product Range
    Amphenol TV-CTV - D38999 Series III
  • MFR Part No.
    APH CTV07RGW-11-2P-LC
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome