CTV 56C 48#20 8#16 SKT PLUGPIN CTV06RW-25-4SB-LC

Order Code: ZT1846499S

£164.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-38999
RoHS_YN: No
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 56
ContactsSupplied: No
ContactStyle: Socket
ContactSize: 48#20,8#16
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 24,22,20,18,16
InsertArrangement: 44676
InsertMaterial: Hard Dielectric
ShellMaterial: Composite
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Silicone
AmperageRating: 7.5A & 13A
OperatingVoltage_DC: 1800
OperatingVoltage_AC: 1800
OperatingTemperature: -85 to +347 (-65 to +175)
InsertRotationKeying: B

See full description
Specifications for CTV 56C 48#20 8#16 SKT PLUGPIN CTV06RW-25-4SB-LC
  • Amperage Rating
    7.5A & 13A
  • Connector Style
    Plug
  • Connector Type
    Circular
  • Contact Style
    Socket
  • Insert Rotation Keying
    B
  • Crimp Wire Gauge
    24, 22, 20, 18, 16
  • Operating Temperature
    85 to +347 (-65 to +175)
  • Contact Material
    Copper Alloy
  • Grommet Seal Material
    Silicone
  • Insert Material
    Hard Dielectric
  • Insert Arrangement
    25-4
  • No. Contacts
    56
  • Contact Mating Life
    500
  • Contact Plating
    50 Microinches Gold Plate
  • Contact Size
    48#20, 8#16
  • Mounting Type
    Cable
  • Operating Voltage AC
    1800
  • Contacts Supplied
    No
  • Operating Voltage DC
    1800V
  • RoHS Compliant
    No
  • Terminated Method
    Crimp
  • Shell Material
    Composite
  • Shell Plating
    Olive Drab Chromate Over Cadmium
  • Specification
    MIL-DTL-38999
  • Shell Colour
    Olive Drab
  • Sealing
    IP67
  • Shielding
    Yes
  • Product Range
    Amphenol TV-CTV - D38999 Series III
  • MFR Part No.
    APH CTV06RW-25-4SB-LC
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome