Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
12 Pin Recp Panel Mnt W/Flange - AT04-12PB-PM12
By Amphenol Sine
Order Code:
ZT3864050S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/connectors/automotive-connectors/12-pin-recp-panel-mnt-w-flange-at04-12pb-pm12/p/ZT3864050S
Add to quotation
View all Automotive Connectors
Description
Amphenol Sine, 12 PIN RECP PANEL MNT W/FLANGE - AT04-12PB-PM12
Tags:
#BulkDiscount
Specifications
Specifications for 12 Pin Recp Panel Mnt W/Flange - AT04-12PB-PM12
No. Contacts
12
Sealing
IP67
Crimp Wire Gauge
14-20 AWG
Connector Type
Circular
Grommet Seal Material
Silicone Rubber
Shell Colour
Black
Mounting Type
Panel Mount
Shell Plating
No Plating
Connector Style
Receptacle
Contact Size
16mm
Operating Temperature
67F to 257F (-55C to 125C)
MFR Part No.
SIN AT04-12PB-PM12
Amperage Rating
13A
Shell Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome