Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
Ahdp Skt S&F #16, 0.34-0.50mm - AT62-16-0822
By Amphenol Sine
Order Code:
ZT3864363S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/connectors/automotive-connectors/ahdp-skt-sandf-16-0-34-0-50mm-at62-16-0822/p/ZT3864363S
Add to quotation
View all Automotive Connectors
Description
Amphenol Sine, AHDP SKT S&F #16, 0.34-0.50mm - AT62-16-0822
Tags:
#BulkDiscount
Specifications
Specifications for Ahdp Skt S&F #16, 0.34-0.50mm - AT62-16-0822
Amperage Rating
13A
MFR Part No.
SIN AT62-16-0822
Contact Size
16mm
Operating Temperature
67F to 257F (-55C to 125C)
Contact Material
Copper Alloy
Contact Plating
Gold
Connector Type
Contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome