AT #16 REMOVAL TOOL AT11-310-1605

Order Code: ZT1981347S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

ConnectorType: Accessory
ContactStyle: Pin
ContactSize: 16mm
ShellColor: Blue

Specifications for AT #16 REMOVAL TOOL AT11-310-1605
  • Connector Type
    Accessory
  • Contact Style
    PIN
  • Contact Size
    16mm
  • Shell Colour
    Blue
  • MFR Part No.
    SIN AT11-310-1605

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome