Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
At 3C 20 Awg Pin REC - ATM04-3P
By Amphenol Sine
Order Code:
ZT3864583S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/connectors/automotive-connectors/at-3c-20-awg-pin-rec-atm04-3p/p/ZT3864583S
Add to quotation
View all Automotive Connectors
Description
Amphenol Sine, AT 3C 20 AWG PIN REC - ATM04-3P
Tags:
#BulkDiscount
Specifications
Specifications for At 3C 20 Awg Pin REC - ATM04-3P
Grommet Seal Material
Silicone Elastomer
No. Contacts
3
Operating Temperature
67F to 257F (-55C to 125C)
MFR Part No.
SIN ATM04-3P
Contact Size
20mm
Shell Colour
Grey
Amperage Rating
7.5A
Sealing
IP67
Crimp Wire Gauge
16-22 AWG
Connector Style
Receptacle
Shell Plating
No Plating
Shell Material
Thermoplastic
Connector Type
Circular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome