AT #4 6AWG SKT NI LOOSE AT62-203-04141

Order Code: ZT1982122S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

ConnectorType: Contact
ContactStyle: Socket
ContactSize: 4mm
ContactMaterial: Copper Alloy
ContactPlating: Nickel
AmperageRating: 100A
OperatingTemperature: -67F to 257F (-55C to 125C)

See full description
Specifications for AT #4 6AWG SKT NI LOOSE AT62-203-04141
  • Connector Type
    Contact
  • Amperage Rating
    100A
  • Contact Size
    4MM
  • Contact Style
    Socket
  • Contact Plating
    Nickel
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • Contact Material
    Copper Alloy
  • MFR Part No.
    SIN AT62-203-04141

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome