Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
At 6C 16 Awg Skt Plug - AT06-6S
By Amphenol Sine
Order Code:
ZT3864331S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/connectors/automotive-connectors/at-6c-16-awg-skt-plug-at06-6s/p/ZT3864331S
Add to quotation
View all Automotive Connectors
Description
Amphenol Sine, AT 6C 16 AWG SKT PLG - AT06-6S
Tags:
#BulkDiscount
Specifications
Specifications for At 6C 16 Awg Skt Plug - AT06-6S
Contact Material
Copper Alloy
Amperage Rating
13A
Operating Temperature
67 to +257 (-55 to +125)
Connector Type
Rectangular
Grommet Seal Material
Silicone
Operating Voltage DC
1000 Max
Contact Style
Socket
Contact Plating
Dependent On Contact
Insert Arrangement
6
Orientation
Straight
Contacts Supplied
No
Specification
UL94-V0
Crimp Wire Gauge
Dependent On Contact
No. Contacts
6
MFR Part No.
SIN AT06-6S
Shell Colour
Grey
Insert Material
Thermoplastic
Mounting Type
Cable
Contact Mating Life
100
Sealing
IP67
Contact Size
6#16
Shielding
No
Connector Style
Plug
Shell Material
Thermoplastic
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome