AT 6C 20 AWG PIN REC KIT ATM04-6P-KIT01

Order Code: ZT1982304S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Sealing: IP67
ConnectorType: Receptacle Kit
ConnectorStyle: Receptacle
NumOfContacts: 6
ContactSize: 20mm
ContactMaterial: Copper Alloy, Nickel Plated
CrimpWireGauge: 16-22 AWG
ShellMaterial: Thermoplastic
ShellPlating: No Plating
ShellColor: Grey/ Orange
GrommetSealMaterial: Silicone Rubber
AmperageRating: 7.5A
OperatingTemperature: -67F to 257F (-55C to 125C)

See full description
Specifications for AT 6C 20 AWG PIN REC KIT ATM04-6P-KIT01
  • Connector Style
    Receptacle
  • Amperage Rating
    7.5A
  • Connector Type
    Receptacle Kit
  • Contact Size
    20mm
  • Grommet Seal Material
    Silicone Rubber
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • No. Contacts
    6
  • Crimp Wire Gauge
    16-22AWG
  • Contact Material
    Copper Alloy, Nickel Plated
  • Sealing
    IP67
  • Shell Material
    Thermoplastic
  • Shell Plating
    No Plating
  • Shell Colour
    Grey/Orange
  • Product Range
    Amphenol ATM Series
  • MFR Part No.
    SIN ATM04-6P-KIT01

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome