AT 6C KIT ATM6PS-CKIT

Order Code: ZT1977304S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Sealing: IP67
ConnectorType: Plug & Receptacle Kit
ConnectorStyle: Receptacle
NumOfContacts: 6
ContactSize: 20mm
ContactMaterial: Copper Alloy, Nickel Plated
CrimpWireGauge: 16-22 AWG
ShellMaterial: Thermoplastic
ShellPlating: No Plating
ShellColor: Grey/ Orange
GrommetSealMaterial: Silicone Rubber
AmperageRating: 7.5A
OperatingTemperature: -67F to 257F (-55C to 125C)

See full description
Specifications for AT 6C KIT ATM6PS-CKIT
  • Connector Style
    Receptacle
  • Amperage Rating
    7.5A
  • Connector Type
    Plug & Receptacle Kit
  • Crimp Wire Gauge
    16-22AWG
  • No. Contacts
    6
  • Grommet Seal Material
    Silicone Rubber
  • Contact Material
    Copper Alloy, Nickel Plated
  • Contact Size
    20mm
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • Sealing
    IP67
  • Shell Colour
    Grey/Orange
  • Shell Plating
    No Plating
  • Shell Material
    Thermoplastic
  • Product Range
    Amphenol ATM Series
  • MFR Part No.
    SIN ATM6PS-CKIT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome