B SERIES 9P EXTENSION PLUG MB1JJN0900

Order Code: ZT1977900S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

GeneralPartSpec: UL E316693
RoHS_YN: Yes
Orientation: Straight
Sealing: IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Cable
NumOfContacts: 9
ContactsSupplied: No
ContactStyle: Pin
ContactSize: 4#14,5#20
TerminationMethod: Crimp
InsertArrangement: M23B 9pos 4#14,5#20
InsertMaterial: PA66
ShellMaterial: Zinc Die-Cast
ShellPlating: Nickel
ShellColor: Silver
GrommetSealMaterial: DuPont Viton
OperatingVoltage_DC: 630-PWR, 250-SIG
OperatingVoltage_AC: 630-PWR, 250-SIG
OperatingTemperature: -4 to +266 (-20 to +130)
InsertRotationKeying: Normal

See full description
Specifications for B SERIES 9P EXTENSION PLUG MB1JJN0900
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • No. Contacts
    9
  • Contact Style
    PIN
  • Grommet Seal Material
    Dupont Viton
  • Insert Rotation Keying
    Normal
  • Mounting Type
    Cable
  • Insert Arrangement
    M23B 9pos 4#14, 5#20
  • Operating Temperature
    4 to +266 (-20 to +130)
  • Contacts Supplied
    No
  • Insert Material
    PA66
  • Contact Size
    4#14, 5#20
  • Operating Voltage AC
    630-PWR, 250-SIG
  • Orientation
    Straight
  • Operating Voltage DC
    630-PWR, 250-SIG
  • Shell Plating
    Nickel
  • Shell Colour
    Silver
  • Shell Material
    Zinc Die-Cast
  • Shielding
    Yes
  • Sealing
    IP67
  • Specification
    UL E316693
  • Terminated Method
    Crimp
  • RoHS Compliant
    Yes
  • MFR Part No.
    SIN MB1JJN0900
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome