Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
BLANK SEAL PLUG 16AWG A114017
By Amphenol Sine
Order Code:
ZT1979318S
£9.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.19
0%
5 - 9
£8.82
4%
10 - 19
£8.45
8%
20 - 49
£8.09
12%
50 +
£7.72
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
9.19
https://www.zoro.co.uk/shop/connectors/automotive-connectors/blank-seal-plug-16awg-a114017/p/ZT1979318S
Add to quotation
View all Automotive Connectors
Description
ShellMaterial: Thermoplastic
ShellColor: White
OperatingTemperature: -67 to +257 (-55 to +125)
Tags:
#BulkDiscount
Specifications
Specifications for BLANK SEAL PLUG 16AWG A114017
Operating Temperature
67 to +257 (-55 to +125)
Shell Colour
White
Shell Material
Thermoplastic
MFR Part No.
SIN A114017
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome