BLANK SEAL PLUG 20AWG AT13-204-2005

Order Code: ZT1981639S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

ConnectorType: Accessory
ContactSize: 20mm
ShellColor: White
OperatingTemperature: -67F to 257F (-55C to 125C)

Specifications for BLANK SEAL PLUG 20AWG AT13-204-2005
  • Connector Type
    Accessory
  • Contact Size
    20mm
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • Shell Colour
    White
  • MFR Part No.
    SIN AT13-204-2005

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome