Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
Kit 12 Plug, Recp, Wdg + Conts - AT12PS-CKIT
By Amphenol Sine
Order Code:
ZT3864346S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/connectors/automotive-connectors/kit-12-plug-recp-wdg-%2B-conts-at12ps-ckit/p/ZT3864346S
Add to quotation
View all Automotive Connectors
Description
Amphenol Sine, KIT 12 PLUG, RECP, WDG + CONTS - AT12PS-CKIT
Tags:
#BulkDiscount
Specifications
Specifications for Kit 12 Plug, Recp, Wdg + Conts - AT12PS-CKIT
No. Contacts
12
Operating Temperature
67F to 257F (-55C to 125C)
Crimp Wire Gauge
14-20 AWG
Sealing
IP67
MFR Part No.
SIN AT12PS-CKIT
Contact Material
Copper Alloy, Nickel Plated
Contact Plating
Nickel
Shell Plating
No Plating
Connector Type
Plug & Receptacle Kit
Connector Style
Plug
Shell Colour
Grey / Green
Mounting Type
Cable
Contact Size
16mm
Shell Material
Thermoplastic
Grommet Seal Material
Silicone Rubber
Amperage Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome