Kit 12 Skt Plug, Wedge + Conts - AT06-12SA-KIT01

Order Code: ZT3864191S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Amphenol Sine, KIT 12 SKT PLUG, WEDGE + CONTS - AT06-12SA-KIT01

Specifications for Kit 12 Skt Plug, Wedge + Conts - AT06-12SA-KIT01
  • Grommet Seal Material
    Silicone Rubber
  • Contact Size
    16mm
  • Shell Plating
    No Plating
  • Mounting Type
    Cable
  • Sealing
    IP67
  • MFR Part No.
    SIN AT06-12SA-KIT01
  • Connector Type
    Plug Kit
  • Contact Material
    Copper Alloy, Nickel Plated
  • Amperage Rating
    13A
  • Connector Style
    Plug
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • Shell Material
    Thermoplastic
  • Shell Colour
    Grey /Green
  • Crimp Wire Gauge
    14-20
  • No. Contacts
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome