Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
Kit 12 Skt Plug, Wedge + Conts - ATM06-12SA-KT01
By Amphenol Sine
Order Code:
ZT3864517S
£18.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.49
0%
5 - 9
£17.75
4%
10 - 19
£17.01
8%
20 +
£16.27
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.49
https://www.zoro.co.uk/shop/connectors/automotive-connectors/kit-12-skt-plug-wedge-%2B-conts-atm06-12sa-kt01/p/ZT3864517S
Add to quotation
View all Automotive Connectors
Description
Amphenol Sine, KIT 12 SKT PLUG, WEDGE + CONTS - ATM06-12SA-KT01
Tags:
#BulkDiscount
Specifications
Specifications for Kit 12 Skt Plug, Wedge + Conts - ATM06-12SA-KT01
Contact Material
Copper Alloy, Nickel Plated
Shell Material
Thermoplastic
Mounting Type
Cable
Operating Temperature
67F to 257F (-55C to 125C)
Crimp Wire Gauge
16-22 AWG
Grommet Seal Material
Silicone Rubber
Shell Plating
No Plating
Connector Style
Plug
Contact Size
20mm
No. Contacts
12
MFR Part No.
SIN ATM06-12SA-KT01
Amperage Rating
7.5A
Connector Type
Plug Kit
Sealing
IP67
Shell Colour
Grey/ Orange
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome