KIT 2 PLUG, RECP, WDG + CONTS ATP2PS-CKIT

Order Code: ZT1977371S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Sealing: IP67
ConnectorType: Plug & Receptacle Kit
ConnectorStyle: Plug & Receptacle
MountingType: Cable
NumOfContacts: 2
ContactSize: 12mm
ContactMaterial: Copper Alloy, Nickel Plated
CrimpWireGauge: 10-14 AWG
ShellMaterial: Thermoplastic
ShellPlating: No Plating
ShellColor: Grey/ Orange
GrommetSealMaterial: Silicone Rubber
AmperageRating: 25A
OperatingTemperature: -67F to 257F (-55C to 125C)

See full description
Specifications for KIT 2 PLUG, RECP, WDG + CONTS ATP2PS-CKIT
  • Connector Style
    Plug & Receptacle
  • Amperage Rating
    25A
  • Connector Type
    Plug & Receptacle Kit
  • Crimp Wire Gauge
    10-14AWG
  • Contact Material
    Copper Alloy, Nickel Plated
  • Mounting Type
    Cable
  • Grommet Seal Material
    Silicone Rubber
  • Contact Size
    12mm
  • No. Contacts
    2
  • Operating Temperature
    67F to 257F (-55C to 125C)
  • Shell Material
    Thermoplastic
  • Sealing
    IP67
  • Shell Plating
    No Plating
  • Shell Colour
    Grey/Orange
  • Product Range
    Amphenol ATP Series
  • MFR Part No.
    SIN ATP2PS-CKIT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome