PIN, CRIMP, 2.0MM SC000036

Order Code: ZT1977894S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

GeneralPartSpec: UL E316693
RoHS_YN: Yes
ContactStyle: Pin
ContactSize: #14
ContactMaterial: Copper Alloy
ContactPlating: 10 microinches Gold Plate
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 18,16,14
AmperageRating: 30A
OperatingTemperature: -4 to +266 (-20 to +130)

See full description
Specifications for PIN, CRIMP, 2.0MM SC000036
  • Amperage Rating
    30A
  • Operating Temperature
    4 to +266 (-20 to +130)
  • Contact Size
    #14
  • Contact Mating Life
    500
  • Contact Material
    Copper Alloy
  • Contact Plating
    10 microinches Gold Plate
  • Crimp Wire Gauge
    18, 16, 14
  • Contact Style
    PIN
  • RoHS Compliant
    Yes
  • Specification
    UL E316693
  • Terminated Method
    Crimp
  • MFR Part No.
    SIN SC000036
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome