SKT, SLIT, CRIMP, 1.0MM SC000044

Order Code: ZT1977931S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

GeneralPartSpec: UL E316693
RoHS_YN: Yes
ContactStyle: Socket
ContactSize: #20
ContactMaterial: Copper Alloy
ContactPlating: 10 microinches Gold Plate
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 22,20,18
AmperageRating: 10A
OperatingTemperature: -4 to +266 (-20 to +130)

See full description
Specifications for SKT, SLIT, CRIMP, 1.0MM SC000044
  • Amperage Rating
    10A
  • Contact Mating Life
    500
  • Contact Style
    Socket
  • Operating Temperature
    4 to +266 (-20 to +130)
  • Contact Material
    Copper Alloy
  • Crimp Wire Gauge
    22, 20, 18
  • Contact Size
    #20
  • Contact Plating
    10 microinches Gold Plate
  • Specification
    UL E316693
  • Terminated Method
    Crimp
  • RoHS Compliant
    Yes
  • MFR Part No.
    SIN SC000044
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome