SP12A1T10 SP12A1T-10

Order Code: ZT1977803S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

ConnectorType: Contact
ContactSize: 2.5mm
ContactMaterial: Copper Alloy
ContactPlating: Tin
CrimpWireGauge: 4.0mm?
AmperageRating: 23A

See full description
Specifications for SP12A1T10 SP12A1T-10
  • Connector Type
    Contact
  • Amperage Rating
    23A
  • Crimp Wire Gauge
    4mm
  • Contact Material
    Copper Alloy
  • Contact Size
    2.5mm
  • Contact Plating
    TIN
  • MFR Part No.
    SIN SP12A1T-10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome