Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Automotive Connectors
SS12A1T10 SS12A1T-10
By Amphenol Sine
Order Code:
ZT1977824S
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
9.39
https://www.zoro.co.uk/shop/connectors/automotive-connectors/ss12a1t10-ss12a1t-10/p/ZT1977824S
Add to quotation
View all Automotive Connectors
Description
ConnectorType: Contact
ContactSize: 2.5mm
ContactPlating: Tin
CrimpWireGauge: 4.0mm?
AmperageRating: 23A
See full description
Tags:
#BulkDiscount
Specifications
Specifications for SS12A1T10 SS12A1T-10
Connector Type
Contact
Amperage Rating
23A
Contact Plating
TIN
Contact Size
2.5mm
Crimp Wire Gauge
4mm
MFR Part No.
SIN SS12A1T-10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome