Crimp Contacts - Circular (RC/RM)


£4.99 Inc VAT (20%)
Up to 16.5% off

See 5 Product Variants
£4.99

Description

RC / RM #16 (1.6mm) screw machined contacts are snap-in pin and sockets for harsh environment industrial connectors.

These contacts are suitable for UTS, UT0, UTG, UTL, UTP, SMS, MBG connector series composed of #16 cavities. This contact concept give you an high flexibility to switch from a connector series to another without the need to change the crimping tools, that means no additional investment and no need a new qualification.

Made from a high conductive copper alloy, RC / RM #16 (1.6mm) screw machined contacts are available with a wide range of plating to answer to all of you need in term of electrical performances: we propose gold, gold flash, tin over nickel plating options.

Heat-treated beryllium copper locking springs assure proper locking and alignment of contacts in the housing. RC socket contacts have a closed entry design to prevent probe damages. The features guarantee a high level of performances over the time.

The RC / RM #16 (1.6mm) screw machined contacts are suitable for copper cores from AWG30 (0.05mm²) to AWG14 (2.5mm²) and also we propose coax options with RMDX and RCDX suitable for 50 or 75Ω, coaxial or twisted pair cable.

Feature Attributes

Contact Plating:
Gold Over Nickel
Contact Material:
Copper Alloy
RoHS Compliant:
Yes
Terminated Method:
Crimp
Termination Method:
Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome