Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Connectors
Circular Connectors
Circular Connector Contacts
(20)
Brand
(20)
Souriau
(20)
Price
£4
£31
£4 - £31
Special Offers
(19)
BulkDiscount
(19)
No. Contacts
(3)
9
(1)
15
(2)
Termination Method
(12)
Crimp
(11)
PCB - Straight
(1)
Operating Voltage AC
(6)
750
(4)
1500
(2)
Contacts Supplied
(3)
No
(2)
Yes
(1)
Shell Material
(3)
Polyamide 6.6
(2)
Thermoplastic
(1)
Terminated Method
(11)
Crimp
(10)
Pcb - Straight
(1)
Mounting Type
(3)
Cable
(2)
Panel - Front Mount
(1)
Insert Arrangement
(3)
9 Way
(1)
15 Way
(2)
Connector Type
(12)
Contact
(8)
Rectangular
(3)
Undefined
(1)
Specification
(12)
EN2997
(1)
MIL-DTL-26482 Style
(1)
MIL-DTL-38999 style
(7)
Ul/Csa
(3)
Connectors
Circular Connectors
Circular Connector Contacts
Find Circular Connector Contacts Products
Sort By
List View
Grid View
SMS Series - Quick Mating Plastic Rectangular Connector
By
Souriau
Get it by
Tue, 31st Dec
#BulkDiscount
From
£5.29
Inc VAT
View 3 Variants
EN3155 Qualified Contacts
By
Souriau
Get it by
Tue, 31st Dec
#BulkDiscount
From
£5.69
Inc VAT
View 8 Variants
Crimp Contacts - Circular (RC/RM)
By
Souriau
Get it by
Tue, 31st Dec
#BulkDiscount
From
£4.99
Inc VAT
View 5 Variants
TrimTrio Con 8 SKT Crimp 82913606A
By
Souriau
Get it by
Tue, 31st Dec
#BulkDiscount
£12.99
Inc VAT
1
Add To Basket
Submin COAX Kit, Male HY - RMDXK-10D28
By
Souriau
Get it in
3-7
working days
#BulkDiscount
£13.99
Inc VAT
1
Add To Basket
min COAX Inner Female CO - RFM26W-1D28
By
Souriau
Get it in
3-7
working days
£30.99
Inc VAT
1
Add To Basket
TrimTrio Continuous 20 Pin Crimp - RM20W3K
By
Souriau
Get it in
3-7
working days
#BulkDiscount
£4.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome