TrimTrio Con 8 SKT Crimp 82913606A

Order Code: ZT1978237S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

GeneralPartSpec: MIL-DTL-26482 Style
RoHS_YN: Yes
ConnectorType: Undefined
ConnectorStyle: Undefined
ContactStyle: Socket
ContactSize: #8
ContactMaterial: Copper Alloy
ContactPlating: Silver
TerminationMethod: Crimp
CrimpWireGauge: 8
AmperageRating: 44A

See full description
Specifications for TrimTrio Con 8 SKT Crimp 82913606A
  • Connector Style
    Undefined
  • Amperage Rating
    44A
  • Connector Type
    Undefined
  • Contact Style
    Socket
  • Contact Size
    #8
  • Contact Plating
    Silver
  • Contact Material
    Copper Alloy
  • Crimp Wire Gauge
    8
  • Terminated Method
    Crimp
  • RoHS Compliant
    Yes
  • Specification
    MIL-DTL-26482 Style
  • MFR Part No.
    SOU 82913606A
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome