Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular Connector Contacts
TrimTrio Continuous 20 Pin Crimp - RM20W3K
By Souriau
Order Code:
ZT3910539S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/connectors/circular-connector-contacts/trimtrio-continuous-20-pin-crimp-rm20w3k/p/ZT3910539S
Add to quotation
View all Circular Connector Contacts
Description
Souriau, TrimTrio Con 20 PIN Crimp - RM20W3K
Tags:
#BulkDiscount
Specifications
Specifications for TrimTrio Continuous 20 Pin Crimp - RM20W3K
MFR Part No.
SOU RM20W3K
Contact Style
Pin
Contact Plating
Gold over Nickel
RoHS Compliant
Yes
Crimp Wire Gauge
22, 20
Contact Size
#20
Operating Voltage AC
1500
Amperage Rating
7.5A
Contact Material
Copper Alloy
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome