Inc VAT (20%)
SMS IP: high voltage sealed plastic connector
• Safe: Finger proof
• High operating voltage up to 500 V
• Compliant to fire and smoke standards: EN 45-545 - HL3/R22 - HL3/R23, NF F 16-101/16-102 - I3F2
• Sealed: IP66 & IP67
• Easy to handle: 1 stainless steel latch
• Design for railways: NF F 61-030 derivated
Connector Type:
Rectangular
Operating Temperature:
67 to +221 (-55 to +105)
Operating Voltage DC:
250 V
Specification:
Ul/Csa
RoHS Compliant:
Yes
Shielding:
No
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy