Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 100C 100#22D Pin Recp - MS27466T23B35P
By Conesys Aero-Electric
Order Code:
ZT4084355S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-100c-100-22d-pin-recp-ms27466t23b35p/p/ZT4084355S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 100C 100#22D PIN RECP - MS27466T23B35P
Specifications
Specifications for AE1 100C 100#22D Pin Recp - MS27466T23B35P
Contact Plating
Gold over nickel
Contact Style
Pin
Contact Mating Life
500
Shell Material
Aluminum
Shell Plating
Olive drab cadmium
Contact Size
100#22D
Grommet Seal Material
Silicone
Shell Colour
Olive Drab
Insert Arrangement
23-35
Contact Material
Copper Alloy
Shielding
Yes
MFR Part No.
AER MS27466T23B35P
No. Contacts
100
Connector Type
Connector Circular
Operating Temperature
85 to +347 (-65 to +175)
Specification
MIL-DTL-38999
Crimp Wire Gauge
28, 26, 24, 22
Insert Material
Thermoplastic
Contacts Supplied
Yes
Amperage Rating
5A
Termination Method
Crimp
Sealing
Meets IP67
RoHS Compliant
No
Connector Style
Receptacle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome