Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 100C 100#22D Pin Recp - MS27656T23F35P-LC
By Conesys Aero-Electric
Order Code:
ZT4085003S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-100c-100-22d-pin-recp-ms27656t23f35p-lc/p/ZT4085003S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 100C 100#22D PIN RECP - MS27656T23F35P-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 100C 100#22D Pin Recp - MS27656T23F35P-LC
Shell Colour
Silver
Contact Mating Life
500
Operating Temperature
85 to +392 (-65 to +200)
MFR Part No.
AER MS27656T23F35P-LC
Connector Type
Circular
Grommet Seal Material
Silicone
Crimp Wire Gauge
28, 26, 24, 22
Contacts Supplied
Yes
Contact Size
100#22D
Amperage Rating
5A
Shell Plating
Nickel
No. Contacts
100
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
Insert Arrangement
23-35
Insert Material
Thermoplastic
Contact Material
Copper Alloy
Contact Style
Pin
Contact Plating
Gold over Nickel
Shielding
Yes
Shell Material
Aluminum
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome