Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 128C 128#22D Skt Recp - MS27468T25B35S-LC
By Conesys Aero-Electric
Order Code:
ZT4087523S
£85.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£85.99
0%
5 +
£82.55
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
85.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-128c-128-22d-skt-recp-ms27468t25b35s-lc/p/ZT4087523S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 128C 128#22D SKT RECP - MS27468T25B35S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 128C 128#22D Skt Recp - MS27468T25B35S-LC
Contacts Supplied
No
Crimp Wire Gauge
28, 26, 24, 22
Shell Material
Aluminum
Mounting Type
Jam Nut - Rear Mount
Insert Arrangement
25-35
Insert Material
Thermoplastic
Shell Plating
Olive drab cadmium
MFR Part No.
AER MS27468T25B35S-LC
Connector Type
Circular
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Shell Colour
Olive Drab
Grommet Seal Material
Silicone
Connector Style
Receptacle
Contact Style
Socket
No. Contacts
128
Contact Size
128#22D
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome