Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 12C 8#20 4#16 Skt Plug - MS27467T15B97S-LC
By Conesys Aero-Electric
Order Code:
ZT4085200S
£73.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£71.03
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-12c-8-20-4-16-skt-plug-ms27467t15b97s-lc/p/ZT4085200S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 12C 8#20 4#16 SKT PLUG - MS27467T15B97S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 12C 8#20 4#16 Skt Plug - MS27467T15B97S-LC
Contact Style
Socket
Operating Temperature
85 to +347 (-65 to +175)
Shell Colour
Olive Drab
Contacts Supplied
No
Sealing
Meets IP67
Insert Arrangement
15-97
Shell Material
Aluminum
Insert Material
Thermoplastic
No. Contacts
12
Mounting Type
Cable
MFR Part No.
AER MS27467T15B97S-LC
Connector Type
Connector Circular
Shell Plating
Olive drab cadmium
Specification
MIL-DTL-38999
Crimp Wire Gauge
24, 22, 20, 18, 16
Shielding
Yes
Connector Style
Plug
Contact Size
4#16, 8#20
Termination Method
Crimp
Grommet Seal Material
Silicone
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome