Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 16C 16#16 Skt Plug - MS27467T21B16S-LC
By Conesys Aero-Electric
Order Code:
ZT4085728S
£65.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
65.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-16c-16-16-skt-plug-ms27467t21b16s-lc/p/ZT4085728S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 16C 16#16 SKT PLUG - MS27467T21B16S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 16C 16#16 Skt Plug - MS27467T21B16S-LC
Insert Material
Thermoplastic
Contact Style
Socket
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
AER MS27467T21B16S-LC
Shell Colour
Olive Drab
Shell Material
Aluminum
Connector Type
Circular
No. Contacts
16
Shell Plating
Olive drab cadmium
Grommet Seal Material
Silicone
Contacts Supplied
No
Connector Style
Plug
Shielding
Yes
Mounting Type
Cable
Crimp Wire Gauge
20, 18, 16
RoHS Compliant
No
Termination Method
Crimp
Contact Size
16#16
Insert Arrangement
21-16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome