Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 16C 16#16 Skt Recp - MS27468T21B16SA-LC
By Conesys Aero-Electric
Order Code:
ZT4086845S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-16c-16-16-skt-recp-ms27468t21b16sa-lc/p/ZT4086845S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 16C 16#16 SKT RECP - MS27468T21B16SA-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 16C 16#16 Skt Recp - MS27468T21B16SA-LC
Contact Style
Socket
Shell Material
Aluminum
Insert Material
Thermoplastic
Shell Colour
Olive Drab
Connector Type
Circular
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Olive drab cadmium
Operating Temperature
85 to +347 (-65 to +175)
Mounting Type
Jam Nut - Rear Mount
Insert Rotation Keying
A
Contact Size
16#16
Insert Arrangement
21-16
No. Contacts
16
Contacts Supplied
No
Grommet Seal Material
Silicone
MFR Part No.
AER MS27468T21B16SA-LC
RoHS Compliant
No
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome