Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 18C 18#20 Skt Plug - MS27467T15B18S-LC
By Conesys Aero-Electric
Order Code:
ZT4084854S
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£69.11
4%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-18c-18-20-skt-plug-ms27467t15b18s-lc/p/ZT4084854S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 18C 18#20 SKT PLUG - MS27467T15B18S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 18C 18#20 Skt Plug - MS27467T15B18S-LC
Mounting Type
Cable
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
No. Contacts
18
MFR Part No.
AER MS27467T15B18S-LC
Operating Temperature
85 to +347 (-65 to +175)
Insert Material
Thermoplastic
Contacts Supplied
No
Grommet Seal Material
Silicone
Shell Material
Aluminum
Contact Size
18#20
Shell Colour
Olive Drab
Connector Type
Circular
Insert Arrangement
15-18
Termination Method
Crimp
Shielding
Yes
Shell Plating
Olive drab cadmium
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome