Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 19C 19#12 Skt Recp - MS27468T25B19S
By Conesys Aero-Electric
Order Code:
ZT4087244S
£114.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
114.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-19c-19-12-skt-recp-ms27468t25b19s/p/ZT4087244S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 19C 19#12 SKT RECP - MS27468T25B19S
Specifications
Specifications for AE1 19C 19#12 Skt Recp - MS27468T25B19S
Contacts Supplied
Yes
Shielding
Yes
Shell Colour
Olive Drab
Shell Material
Aluminum
Insert Arrangement
25-19
Contact Mating Life
500
Connector Style
Receptacle
Grommet Seal Material
Silicone
Contact Plating
Gold over nickel
Contact Style
Socket
Operating Temperature
85 to +347 (-65 to +175)
Specification
MIL-DTL-38999
Sealing
Meets IP67
Mounting Type
Jam Nut - Rear Mount
No. Contacts
19
Contact Material
Copper Alloy
Connector Type
Connector Circular
Crimp Wire Gauge
14, 12
Shell Plating
Olive drab cadmium
Amperage Rating
23A
Insert Material
Thermoplastic
Contact Size
19#12
MFR Part No.
AER MS27468T25B19S
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome