Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 19C 19#20 Skt Plug - MS27467T15B19S-LC
By Conesys Aero-Electric
Order Code:
ZT4084950S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-19c-19-20-skt-plug-ms27467t15b19s-lc/p/ZT4084950S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 19C 19#20 SKT PLUG - MS27467T15B19S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 19C 19#20 Skt Plug - MS27467T15B19S-LC
Contacts Supplied
No
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Insert Arrangement
15-19
Grommet Seal Material
Silicone
Contact Size
19#20
Mounting Type
Cable
No. Contacts
19
Shell Colour
Olive Drab
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum
Connector Type
Circular
RoHS Compliant
No
Termination Method
Crimp
Operating Temperature
85 to +347F (-65 to +175C)
MFR Part No.
AER MS27467T15B19S-LC
Insert Material
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome