Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 22C 22#22D Skt Plug - MS27467T13B35S
By Conesys Aero-Electric
Order Code:
ZT4084698S
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£69.11
4%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-22c-22-22d-skt-plug-ms27467t13b35s/p/ZT4084698S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 22C 22#22D SKT PLUG - MS27467T13B35S
Tags:
#BulkDiscount
Specifications
Specifications for AE1 22C 22#22D Skt Plug - MS27467T13B35S
Operating Temperature
85 to +347 (-65 to +175)
No. Contacts
22
Amperage Rating
5A
Contact Plating
Gold over nickel
Shielding
Yes
Mounting Type
Cable
Contact Style
Socket
MFR Part No.
AER MS27467T13B35S
Specification
MIL-DTL-38999
Shell Plating
Olive drab cadmium
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Plug
Contact Size
22#22D
Connector Type
Connector Circular
Sealing
Meets IP67
Shell Material
Aluminum
Insert Arrangement
13-35
Shell Colour
Olive Drab
Contacts Supplied
Yes
Insert Material
Thermoplastic
Grommet Seal Material
Silicone
Contact Mating Life
500
Termination Method
Crimp
Contact Material
Copper Alloy
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome