Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 24C 12#16 12#12 Pin Jam - MS27468T25B24P-LC
By Conesys Aero-Electric
Order Code:
ZT4087230S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-24c-12-16-12-12-pin-jam-ms27468t25b24p-lc/p/ZT4087230S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 24C 12#16 12#12 PIN JAM - MS27468T25B24P-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 24C 12#16 12#12 Pin Jam - MS27468T25B24P-LC
Operating Temperature
85 to +347 (-65 to +175)
No. Contacts
24
Contacts Supplied
No
Mounting Type
Jam Nut - Rear Mount
Shell Plating
Olive drab cadmium
Grommet Seal Material
Silicone
Shell Material
Aluminum
Shell Colour
Olive Drab
Contact Size
12#16, 12#12
Insert Arrangement
25-24
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16, 14, 12
Shielding
Yes
Contact Style
Pin
Insert Material
Thermoplastic
MFR Part No.
AER MS27468T25B24P-LC
Connector Style
Receptacle
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome