Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 26C 26#20 Skt Plug - MS27467T17B26S
By Conesys Aero-Electric
Order Code:
ZT4085353S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-26c-26-20-skt-plug-ms27467t17b26s/p/ZT4085353S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 26C 26#20 SKT PLUG - MS27467T17B26S
Tags:
#BulkDiscount
Specifications
Specifications for AE1 26C 26#20 Skt Plug - MS27467T17B26S
Contact Plating
Gold over nickel
No. Contacts
26
Insert Material
Thermoplastic
Contact Mating Life
500
Connector Type
Connector Circular
Specification
MIL-DTL-38999
Grommet Seal Material
Silicone
Shell Material
Aluminum
Connector Style
Plug
Insert Arrangement
17-26
Shell Colour
Olive Drab
Shell Plating
Olive drab cadmium
Contacts Supplied
Yes
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
AER MS27467T17B26S
Amperage Rating
7.5A
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Sealing
Meets IP67
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Style
Socket
Termination Method
Crimp
RoHS Compliant
No
Contact Size
26#20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome