Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 37C 37#22D Skt Plug - MS27467T15B35S-LC
By Conesys Aero-Electric
Order Code:
ZT4085029S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-37c-37-22d-skt-plug-ms27467t15b35s-lc/p/ZT4085029S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 37C 37#22D SKT PLUG - MS27467T15B35S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 37C 37#22D Skt Plug - MS27467T15B35S-LC
No. Contacts
37
Connector Style
Plug
Contacts Supplied
No
Contact Size
37#22D
Grommet Seal Material
Silicone
Crimp Wire Gauge
28, 26, 24, 22
Shielding
Yes
Shell Colour
Olive Drab
Mounting Type
Cable
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
AER MS27467T15B35S-LC
Insert Arrangement
15-35
Sealing
Meets IP67
Shell Material
Aluminum
Connector Type
Connector Circular
Specification
MIL-DTL-38999
Insert Material
Thermoplastic
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome