Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 43C 23#20 20#16 Skt Recp - MS27468T25B43S-LC
By Conesys Aero-Electric
Order Code:
ZT4087483S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-43c-23-20-20-16-skt-recp-ms27468t25b43s-lc/p/ZT4087483S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 43C 23#20 20#16 SKT RECP - MS27468T25B43S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 43C 23#20 20#16 Skt Recp - MS27468T25B43S-LC
Contact Size
23#20, 20#16
Shielding
Yes
Crimp Wire Gauge
24, 22, 20, 18, 16
Grommet Seal Material
Silicone
Connector Type
Circular
Connector Style
Receptacle
Mounting Type
Jam Nut - Rear Mount
No. Contacts
53
Shell Colour
Olive Drab
Insert Material
Thermoplastic
Insert Arrangement
25-43
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
MFR Part No.
AER MS27468T25B43S-LC
Contacts Supplied
No
Operating Temperature
85 to +347 (-65 to +175)
Shell Material
Aluminum
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome