Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 46C 40#20 4#16 2#8 (Coax) - MS27468T25B46S-LC
By Conesys Aero-Electric
Order Code:
ZT4087633S
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-46c-40-20-4-16-2-8-coax-ms27468t25b46s-lc/p/ZT4087633S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 46C 40#20 4#16 2#8 (COAX) - MS27468T25B46S-LC
Specifications
Specifications for AE1 46C 40#20 4#16 2#8 (Coax) - MS27468T25B46S-LC
Grommet Seal Material
Silicone
Connector Type
Circular
Mounting Type
Jam Nut - Rear Mount
No. Contacts
46
Insert Material
Thermoplastic
Crimp Wire Gauge
24, 22, 20, 18, 16, Coax (8)
Contacts Supplied
No
Connector Style
Receptacle
Contact Size
40#20, 4#16, 2#8 Coax
Shell Material
Aluminum
MFR Part No.
AER MS27468T25B46S-LC
Shell Plating
Olive drab cadmium
Shell Colour
Olive Drab
Shielding
Yes
RoHS Compliant
No
Operating Temperature
85 to +347F (-65 to +175C)
Termination Method
Crimp
Insert Arrangement
25-46
Contact Style
Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome