Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 61C 61#20 Skt Recp - MS27468T25B61S-LC
By Conesys Aero-Electric
Order Code:
ZT4087664S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-61c-61-20-skt-recp-ms27468t25b61s-lc/p/ZT4087664S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 61C 61#20 SKT RECP - MS27468T25B61S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 61C 61#20 Skt Recp - MS27468T25B61S-LC
Insert Arrangement
25-61
Shell Colour
Olive Drab
Shell Plating
Olive drab cadmium
MFR Part No.
AER MS27468T25B61S-LC
Contacts Supplied
No
Shielding
Yes
No. Contacts
61
Insert Material
Thermoplastic
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
61#20
Grommet Seal Material
Silicone
Connector Style
Receptacle
Connector Type
Circular
Termination Method
Crimp
Shell Material
Aluminum
RoHS Compliant
No
Mounting Type
Jam Nut - Rear Mount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome