Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 6C 6#20 Skt Plug - MS27467T11B98S-LC
By Conesys Aero-Electric
Order Code:
ZT4084544S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-6c-6-20-skt-plug-ms27467t11b98s-lc/p/ZT4084544S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 6C 6#20 SKT PLUG - MS27467T11B98S-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE1 6C 6#20 Skt Plug - MS27467T11B98S-LC
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum
Connector Type
Circular
Shielding
Yes
Contacts Supplied
No
Grommet Seal Material
Silicone
Shell Plating
Olive drab cadmium
Mounting Type
Cable
No. Contacts
6
Contact Size
6#20
Insert Material
Thermoplastic
MFR Part No.
AER MS27467T11B98S-LC
Contact Style
Socket
Termination Method
Crimp
RoHS Compliant
No
Operating Temperature
85 to +347F (-65 to +175C)
Shell Colour
Olive Drab
Insert Arrangement
11-98
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome