Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series I
AE1 79C 79#22D Skt Recp - MS27468T21B35SA
By Conesys Aero-Electric
Order Code:
ZT4086856S
£123.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
123.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-i/ae1-79c-79-22d-skt-recp-ms27468t21b35sa/p/ZT4086856S
Add to quotation
View all Conesys MIL-DTL-38999 Series I
Description
Conesys Aero-Electric, AE1 79C 79#22D SKT RECP - MS27468T21B35SA
Specifications
Specifications for AE1 79C 79#22D Skt Recp - MS27468T21B35SA
Grommet Seal Material
Silicone
Amperage Rating
5A
Crimp Wire Gauge
28, 26, 24, 22
Connector Type
Circular
Shell Colour
Olive Drab
Contact Style
Socket
Shielding
Yes
Contacts Supplied
Yes
Contact Mating Life
500
Mounting Type
Jam Nut - Rear Mount
MFR Part No.
AER MS27468T21B35SA
Contact Plating
Gold over Nickel
Insert Rotation Keying
A
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Material
Aluminum
Insert Arrangement
21-35
Operating Temperature
85 to +347 (-65 to +175)
Contact Material
Copper Alloy
No. Contacts
79
Insert Material
Thermoplastic
Termination Method
Crimp
RoHS Compliant
No
Contact Size
79#22D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome