Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series II
AE2 10C 10#20 Pin Recp - MS27473T12F98P-LC
By Conesys Aero-Electric
Order Code:
ZT4082910S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-ii/ae2-10c-10-20-pin-recp-ms27473t12f98p-lc/p/ZT4082910S
Add to quotation
View all Conesys MIL-DTL-38999 Series II
Description
Conesys Aero-Electric, AE2 10C 10#20 PIN RECP - MS27473T12F98P-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE2 10C 10#20 Pin Recp - MS27473T12F98P-LC
Shell Colour
Silver
Shell Material
Aluminum
Connector Style
Plug
Grommet Seal Material
Silicone
Insert Material
Thermoplastic
Operating Temperature
85 to +392 (-65 to +200)
Shell Plating
Nickel
Contact Style
Pin
No. Contacts
10
Shielding
Yes
Insert Arrangement
Dec-98
Crimp Wire Gauge
24, 22, 20
Contact Size
10#20
Sealing
Meets IP67
Contacts Supplied
No
Mounting Type
Cable
Termination Method
Crimp
Specification
MIL-DTL-38999
RoHS Compliant
Yes
Connector Type
Connector Circular
MFR Part No.
AER MS27473T12F98P-LC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome