Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Conesys MIL-DTL-38999 Series II
AE2 3C 3#20 Pin Plug - MS27473T8B98P-LC
By Conesys Aero-Electric
Order Code:
ZT4084015S
£49.99
Inc VAT (20%)
£51.99
3.5% off
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£47.49
5%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/connectors/conesys-mil-dtl-38999-series-ii/ae2-3c-3-20-pin-plug-ms27473t8b98p-lc/p/ZT4084015S
Add to quotation
View all Conesys MIL-DTL-38999 Series II
Description
Conesys Aero-Electric, AE2 3C 3#20 PIN PLUG - MS27473T8B98P-LC
Tags:
#BulkDiscount
Specifications
Specifications for AE2 3C 3#20 Pin Plug - MS27473T8B98P-LC
Mounting Type
Cable
Grommet Seal Material
Silicone
Contacts Supplied
No
Insert Arrangement
Aug-98
Contact Size
3#20
Shielding
Yes
Shell Plating
Olive drab cadmium
Contact Style
Pin
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Insert Material
Thermoplastic
Operating Temperature
85 to +347 (-65 to +175)
MFR Part No.
AER MS27473T8B98P-LC
Shell Material
Aluminum
Shell Colour
Olive Drab
No. Contacts
3
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome